Dodge
160CTL35 4040
Single Strand Sprocket; 160 Chain Size; 35 Teeth; Requires 4040 Taper Lock Bushing
Item #100825070
- Single Strand Sprocket
- 160 Chain Size
- 35 Teeth
- Requires Taper Lock 4040 Bushing
- Without Hardened Teeth
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- Meets ANSI standards.
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Sprocket Style | C |
| Material | Steel |
| Pitch Dia. | 22.312 in |
| Chain No. | 160 |
| No. of Strands Across | 1 |
| Pitch Diameter | 22.312 in |
| Bushing Bore [Min] | 1.4375 in |
| Type | C |
| No. of Teeth | 35 |
| Width Across Teeth | 1.156 in |
| Bushing Type | Taper Lock |
| Outside Dia. | 23.422 in |
| Chain Pitch | 2.000 in |
| Bushing Series | 4040 |
| Hub Dia. | 7 3/4 in |
| Length Through Bore | 4 in |
| Bushing Bore [Max] | 4 in |
| Weight | 0.2 LB |
| EAN or UPC | 782475047536 |
