- 14 mm Pitch
- 40 mm Width
- 1,610 mm Pitch Length
- 115 Teeth
- Single Sided
features
- Positive, nonslip drive
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Compact design
- Long life
| Pitch Length | 1610 mm |
| Pitch | 14 mm |
| No. of Teeth | 115 |
| Belt Style | Single Sided |
| Belt Width | 40 mm |
| Material | Chloroprene Rubber, Nylon Tooth Facing |
| Weight | 1.36 LB |
| EAN or UPC | 782475350940 |

