Skip to content Skip to navigation menu
Series 1610 Taper Lock Bushing

1610X1 1/2KW

Series 1610 Taper Lock Bushing
Item #100791789
  • Series 1610 Taper Lock Bushing
  • 1.5 in Bore Size
Series 1610 Taper Lock Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 1610 Taper Lock Bushing
  • 1.5 in Bore Size

features

  • Easy on, easy off
  • Clean, compact design
  • Flush mounting - no protruding parts
Bolt Circle Dia. 2 1/8 in
Bore Size 1.500 in
Capscrew Size 3/8 in x 5/8 in
Torque Capacity 358.333 lbf
Large Diameter 2 1/4 in
Material Sintered Steel
Length Through Bore 1 in
Cap Screws 2
Wrench Torque 175 lbf
Bore Type Inch
Bushing Series 1610
Keyway Size 3/8 x 3/16
Weight 0.47 LB
EAN or UPC 782475494002
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison