- Series 1610 Taper Lock Bushing
- 1.6875 in Bore Size
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Length Through Bore | 1 in |
| Wrench Torque | 15 lbf |
| Capscrew Size | 3/8 in x 5/8 in |
| Torque Capacity | 358.333 lbf |
| Large Diameter | 2 1/4 in |
| Bolt Circle Dia. | 2 1/8 in |
| Cap Screws | 2 |
| Material | Sintered Steel |
| Keyway Size | 3/8 x 1/8 |
| Bushing Series | 1610 |
| Bore Size | 1.6875 in |
| Bore Type | Inch |
| Weight | 0.45 LB |
| EAN or UPC | 782475587667 |

