- 1610 Bushing Series
- Reborable
- Sintered Steel
- 0.5 in Minimum Bore
| Length Through Bore | 1 in |
| Bushing Series | 1610 |
| Capscrew Size | 3/8 x 5/8 |
| Bore Range [Max] | 1.625 in |
| Wrench Torque | 175 lbf |
| Torque Capacity | 4300 lbf |
| Keyway Size | No Keyway |
| Large Diameter | 2 1/4 in |
| Bore Range [Min] | 0.5 in |
| Cap Screws | 2 |
| Material | Sintered Steel |
| Bore Range | 0.5 in |
| Weight | 0.88 LB |
| EAN or UPC | 782475096848 |

