- 1610 Bushing Series
- Reborable
- Stainless Steel
- 0.5 in Minimum Bore
| Bore Range [Max] | 1.6875 in |
| Bore Range | 0.5 in |
| Keyway Size | No Keyway |
| Capscrew Size | 3/8 x 5/8 |
| Material | Stainless Steel |
| Large Diameter | 2 1/4 in |
| Bore Range [Min] | 0.5 in |
| Wrench Torque | 175 lbf |
| Length Through Bore | 1 in |
| Cap Screws | 2 |
| Torque Capacity | 4300 lbf |
| Bushing Series | 1610 |
| Weight | 1.01 LB |
| EAN or UPC | 782475581078 |

