- 1610 Series Bushing
- 1 5/8 in Bore
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
options
- Diamond D® Integral Key
| Material | Sintered Steel |
| Keyway Size | 3/8 x 1/8 |
| Mounting Options | Integral Key |
| Capscrew Size | 3/8 x 5/8 |
| Bolt Circle Dia. | 2 1/8 in |
| Large Diameter | 2 1/4 in |
| Cap Screws | 2 |
| Bore Size | 1.625 in |
| Length Through Bore | 1 in |
| Bore Type | Inch |
| Wrench Torque | 15 lbf |
| Bushing Series | 1610 |
| Torque Capacity | 358.333 lbf |
| Weight | 0.43 LB |
| EAN or UPC | 782475097036 |

