- Adapter for 1615 taper bushing, fits 2 3/4" Straight Bore Hub
| Keyway Size | 3/8 x 1/8 |
| Length Through Bore | 1.5 in |
| Required Hub Diameter (Gray Iron) | 3.75 in |
| Bushing Series | 1615 |
| Outside Dia. | 2.75 in |
| Required Hub Diameter (Steel) | 3.5 in |
| Weight | 0.87 LB |
| EAN or UPC | 782475098002 |

