- Series 1615 Taper Lock Bushing
- 0.625 in Bore Size
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Bore Size | 0.625 in |
| Capscrew Size | 3/8 in x 5/8 in |
| Bolt Circle Dia. | 2 1/8 in |
| Bore Type | Inch |
| Wrench Torque | 15 lbf |
| Bushing Series | 1615 |
| Cap Screws | 2 |
| Material | Sintered Steel |
| Length Through Bore | 1 1/2 in |
| Keyway Size | 3/16 x 3/32 |
| Torque Capacity | 358.333 lbf |
| Large Diameter | 2 1/4 in |
| Weight | 1.2 LB |
| EAN or UPC | 782475096060 |

