- 14 in Face Width
- 16 in Outer Diameter
- XT30 Bushing Series
- XT Bushing
| Bushing Series | XT30 |
| Bushing Type | XT |
| Pulley Type | Drum |
| Weight | 63.0 LB |
| EAN or UPC | 782476826505 |
| Bushing Series | XT30 |
| Bushing Type | XT |
| Pulley Type | Drum |
| Weight | 63.0 LB |
| EAN or UPC | 782476826505 |