- 26 in Face Width
- 16 in Outer Diameter
- HE30 Bushing Series
| Pulley Type | Drum |
| Lagging Type | Herringbone |
| Lagging Thickness | 0.375 in |
| Bore Range [Min] | 0.9375 in |
| Bushing Series | HE30 |
| Bore Range [Max] | 3 in |
| Has Lagging | No |
| Lagging Groove Type | N/A |
| Outside Dia. | 16 in |
| Face Type | Crown Face |
| Bushing Type | HE |
| Weight | 135.0 LB |
| EAN or UPC | 782475548118 |

