- 32 in Face Width
- 16 in Outer Diameter
- HE40 Bushing Series
- HE Bushing
| Pulley Type | Wing |
| Bushing Type | HE |
| Bushing Series | HE40 |
| Weight | 0.0 LB |
| EAN or UPC | 782477295027 |
| Pulley Type | Wing |
| Bushing Type | HE |
| Bushing Series | HE40 |
| Weight | 0.0 LB |
| EAN or UPC | 782477295027 |