- 38 in Face Width
- 16 in Outer Diameter
- XT35 Bushing Series
- XT Bushing
| Bushing Type | XT |
| Bushing Series | XT35 |
| Pulley Type | Wing |
| Weight | 350.0 LB |
| EAN or UPC | 782476935795 |
| Bushing Type | XT |
| Bushing Series | XT35 |
| Pulley Type | Wing |
| Weight | 350.0 LB |
| EAN or UPC | 782476935795 |