- 38 in Face Width
- 16 in Outer Diameter
- HE35 Bushing Series
| Hub Size | 30 |
| Hub Type | HE |
| Lagging Material | SBR |
| Bore Range [Min] | 1.1875 in |
| Bushing Series | HE35 |
| Bore Range [Max] | 3.5 in |
| Face Width | 38 in |
| Face Type | Crown |
| Lagging Thickness | 0.375 in |
| Lagging Type | Herringbone |
| Lagging | Yes |
| Has Lagging | No |
| O.D. | 16 in |
| Outside Dia. | 16 in |
| Lagging Durometer | 60 |
| Bushing Type | HE |
| Pulley Class | CEMA |
| Lagging Groove Type | N/A |
| Pulley Type | Drum |
| Weight | 172.0 LB |
| EAN or UPC | 782475567591 |

