- 57 in Face Width
- 16 in Outer Diameter
- XT25 Bushing Series
- XT Bushing
| Bushing Type | XT |
| Bushing Series | XT25 |
| Pulley Type | Wing |
| Weight | 432.0 LB |
| EAN or UPC | 782476935993 |
| Bushing Type | XT |
| Bushing Series | XT25 |
| Pulley Type | Wing |
| Weight | 432.0 LB |
| EAN or UPC | 782476935993 |