- 1.75 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- Left Output
| Output Shaft Diameter | 0.875 in |
| Mounting Bolt Pattern Width | 2.75 in |
| Output (Shaft or Bore) Size | 7/8 in |
| Center to End of Shaft | 4.31 in |
| Motor Application | General Purpose |
| HP @ RPM | 1 hp @ 1800 rpm |
| Input Configuration | C-Face Coupled |
| Seal Type | Single-Lip Contact |
| Horsepower Output | 1.08 hp |
| Rated Torque Output | 583 lbf |
| Output Torque @ RPM | 583 in lb @ 1750 rpm |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Frame Size | 56C |
| Output Style | Left |
| Ratio | 15:1 |
| Center Distance | 1.75 in |
| Frame | 56C |
| Output Configuration | Left Output |
| Box Height | 5.85 in |
| Suitable For Washdown | No |
| Paint Type | Standard |
| Thermal Horsepower Rating | 2.01 hp |
| Base to Output Center Height | 1.99 in |
| Input Style | 3-Piece Coupled |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Length | 5 1/2 in |
| Box Width | 4.89 in |
| Output Shaft | Left (Solid A) |
| Lubrication | PAG, Standard Temperature |
| Housing Material | Cast Iron |
| Mounting Bolt Pattern Length | 4.19 in |
| Motor Compatibility | NEMA Motor |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Component Type | Gearbox |
| Horsepower Input | 1.27 hp |
| Overhung Load | 1190 lbf |
| Torque Out @ 1750 rpm | 583 in lb |
| Nominal Ratio | 15 |
| Input HP @ RPM | 1.27 hp @ 1750 rpm |
| Shaft Length Output | 1.74 in |
| Weight | 46.0 LB |
| EAN or UPC | 782475776672 |

