- 1.75 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- Left
- Right Output
features
- Totally enclosed, ventless sealing system
- Factory filled synthetic lubricant
- HNBR seal material provides better wear and temperature range
- Increased gear precision and accuracy
- Seal journals held to exacting tolerances
- Higher torque capacity
- Greater efficiency
- Cooler operating temperatures
compliances
- 0
options
- Base kits
- Tie rods
- Output brackets
| Horsepower Input | 2.59 hp |
| Input Configuration | C-Face Quilled |
| Box Length | 5 1/2 in |
| Output Style | Left, Right |
| Horsepower Output | 2.39 hp |
| Nominal Ratio | 5 |
| Seal Type | Single-Lip Contact |
| Motor Compatibility | NEMA Motor |
| HP @ RPM | 2 hp @ 1800 rpm |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 3 1/2 x 3 1/4 |
| Input Style | Quill |
| Overhung Load | 1050 lbf |
| Bolt Centers w/ Std. Base Kit (in) | 5 7/8 x 4 1/2 |
| Housing Material | Cast Iron |
| Suitable For Washdown | No |
| Output Configuration | Left & Right Output |
| Frame Size | 140TC |
| Lubrication | PAG, Standard Temperature |
| Center to End of Shaft | 4.31 in |
| Base to Output Center Height | 1.99 in |
| Paint Type | Standard |
| Input HP @ RPM | 2.59 hp @ 1750 rpm |
| Rated Torque Output | 430 lbf |
| Motor Application | General Purpose |
| Frame | 140TC |
| Center Distance | 1.75 in |
| Output Shaft | Double (Solid) |
| Ratio | 5:1 |
| Output (Shaft or Bore) Size | 7/8 in |
| Box Width | 4.89 in |
| Box Height | 5.85 in |
| Mounting Bolt Pattern Length | 4.19 in |
| Shaft Length Output | 1.74 in |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Output Shaft Diameter | 0.875 in |
| Thermal Horsepower Rating | 3.97 hp |
| Mounting Bolt Pattern Width | 2.75 in |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Input (Shaft or Bore) Size | 7/8 in |
| Weight | 28.0 LB |
| EAN or UPC | 782475746873 |

