Skip to content Skip to navigation menu
TIGEAR-2 Right Angle Worm Gear Reducer

17Q10LR56

TIGEAR-2 Right Angle Worm Gear Reducer
Item #101915732
  • 1.75 in Center Distance
  • 56C Frame Size
  • Cast Iron Housing Material
  • Left
  • Right Output
TIGEAR-2 Right Angle Worm Gear Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.75 in Center Distance
  • 56C Frame Size
  • Cast Iron Housing Material
  • Left
  • Right Output

features

  • Totally enclosed, ventless sealing system
  • Factory filled synthetic lubricant
  • HNBR seal material provides better wear and temperature range
  • Increased gear precision and accuracy
  • Seal journals held to exacting tolerances
  • Higher torque capacity
  • Greater efficiency
  • Cooler operating temperatures

compliances

  • 0

options

  • Base kits
  • Tie rods
  • Output brackets
Input HP @ RPM 1.67 hp @ 1750 rpm
Housing Material Cast Iron
Horsepower Output 1.48 hp
Bolt Centers w/ Vertical "J" Base Kit (in) 3 1/2 x 3 1/4
Output RPM @ Input RPM 175 rpm @ 1750 rpm
Bolt Centers w/ Std. Base Kit (in) 5 7/8 x 4 1/2
Frame 56C
Box Width 4.89 in
Output Shaft Diameter 0.875 in
Ratio 10:1
Input Style Quill
Center to End of Shaft 4.31 in
Output Style Left, Right
Mounting Bolt Pattern Width 2.75 in
Output Configuration Left & Right Output
Shaft Length Output 1.74 in
Input Configuration C-Face Quilled
Output (Shaft or Bore) Size 7/8 in
Motor Application General Purpose
Thermal Horsepower Rating 2.76 hp
Mounting Bolt Pattern Length 4.19 in
Rated Torque Output 534 lbf
Paint Type Standard
Input (Shaft or Bore) Size 5/8 in
Seal Type Single-Lip Contact
Horsepower Input 1.67 hp
Output Shaft Double (Solid)
Nominal Ratio 10
Lubrication PAG, Standard Temperature
HP @ RPM 1.5 hp @ 1800 rpm
Motor Compatibility NEMA Motor
Base to Output Center Height 1.99 in
Center Distance 1.75 in
Output RPM @ 1750 rpm Input 175 rpm
Overhung Load 1190 lbf
Suitable For Washdown No
Frame Size 56C
Box Length 5 1/2 in
Box Height 5.85 in
Weight 28.0 LB
EAN or UPC 782475746521
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison