- 1.75 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- Left Output
features
- Totally enclosed, ventless sealing system
- Factory filled synthetic lubricant
- HNBR seal material provides better wear and temperature range
- Increased gear precision and accuracy
- Seal journals held to exacting tolerances
- Higher torque capacity
- Greater efficiency
- Cooler operating temperatures
- Left, right or hollow output shafts
compliances
- 0
options
- Base kits
- Tie rods
- Output brackets
| Horsepower Input | 1.27 hp |
| Seal Type | Single-Lip Contact |
| Output Shaft | Left (Solid A) |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Output Style | Left |
| Thermal Horsepower Rating | 2.01 hp |
| Center to End of Shaft | 4.31 in |
| Base to Centerline of Input Shaft | 3.74 in |
| Base to Centerline of Output Shaft | 1.99 in |
| HP @ RPM | 1 hp @ 1800 rpm |
| Horsepower Output | 1.08 hp |
| Washdown Duty | No |
| Max. Overhung Load @ 1750 rpm | 1190 lb/in |
| Bolt Pattern | 4.19 x 2.75 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 3 1/2 x 3 1/4 |
| Box Height | 5.85 in |
| Mounting Bolt Pattern Length | 4.19 in |
| Input HP @ RPM | 1.27 hp @ 1750 rpm |
| Mounting Bolt Pattern Width | 2.75 in |
| Housing Material | Cast Iron |
| Box Width | 4.89 in |
| Reduction Type | Single Reduction |
| Shaft Length Output | 1.74 in |
| Output (Shaft or Bore) Size | 7/8 in |
| Output Shaft Diameter | 0.875 in |
| Suitable For Washdown | No |
| Frame Size | 140TC |
| Paint Type | Standard |
| Bolt Centers w/ Std. Base Kit (in) | 5 7/8 x 4 1/2 |
| Overhung Load | 1190 lbf |
| Motor Compatibility | NEMA Motor |
| Ratio | 15:1 |
| Input Configuration | C-Face Quilled |
| Input Style | Quill |
| Output Configuration | Left Output |
| Thermal Input Horsepower @ RPM | 2.01 hp @ 1750 rpm |
| Center Distance | 1.75 in |
| Base to Output Center Height | 1.99 in |
| Torque Out @ 1750 rpm | 583 in lb |
| Nominal Ratio | 15 |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Input (Shaft or Bore) Size | 7/8 in |
| Rated Torque Output | 583 lbf |
| Output Torque @ RPM | 583 in lb @ 1750 rpm |
| Lubrication | PAG, Standard Temperature |
| Motor Application | General Purpose |
| Thermal Input Horsepower @ 1750 RPM | 2.01 hp |
| Bearing Type | Tapered Roller on O/P |
| Max. Overhung Load @ RPM | 1190 lb/in @ 1750 rpm |
| Frame | 140TC, 160ATC |
| Box Length | 5 1/2 in |
| Weight | 28.0 LB |
| EAN or UPC | 782475746996 |

