- 1.75 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- 5.41 in Bore Length
- Hollow Output
features
- Totally enclosed, ventless sealing system
- Factory filled synthetic lubricant
- HNBR seal material provides better wear and temperature range
- Increased gear precision and accuracy
- Seal journals held to exacting tolerances
- Higher torque capacity
- Greater efficiency
- Cooler operating temperatures
options
- Base kits
- Tie rods
- Output brackets
| Input (Shaft or Bore) Size | 5/8 in |
| Torque Out @ 1750 rpm | 576 in lb |
| Frame | 56C |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 8.35 x 2.50 |
| HP @ RPM | 0.3333333 hp @ 1800 rpm |
| Horsepower Input | 0.43 hp |
| Output (Shaft or Bore) Size | 1 in |
| Seal Type | Single-Lip Contact |
| Bolt Pattern | 4.19 x 2.75 |
| Bolt Centers w/ Std. Base Kit (in) | 5.875 x 4.5 |
| Input Configuration | C-Face Quilled |
| Housing Material | Cast Iron |
| Mounting Bolt Pattern Length | 4.19 in |
| Mounting Bolt Pattern Width | 2.75 in |
| Box Length | 5 1/2 in |
| Output Bore Diameter | 1 in |
| Bore Length | 5.41 in |
| Lubrication | PAG, Standard Temperature |
| Output Torque @ RPM | 576 in lb @ 1750 rpm |
| Base to Output Center Height | 1.99 in |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Ratio | 60:1 |
| Motor Application | General Purpose |
| Paint Type | Standard |
| Center Distance | 1.75 in |
| Output Style | Hollow |
| Frame Size | 56C |
| Rated Torque Output | 576 lbf |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Input HP @ RPM | 0.43 hp @ 1750 rpm |
| Box Width | 4.89 in |
| Horsepower Output | 0.27 hp |
| Input Style | Quill |
| Nominal Ratio | 60 |
| Thermal Horsepower Rating | 0.8 hp |
| Output Shaft | Hollow |
| Overhung Load | 1190 lbf |
| Box Height | 5.85 in |
| Output Configuration | Hollow Output |
| Motor Compatibility | NEMA Motor |
| Suitable For Washdown | No |
| Weight | 28.0 LB |
| EAN or UPC | 782475746842 |

