- 1.75 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- 5.41 in Bore Length
- Hollow Output
| Center Distance | 1.75 in |
| Output Style | Hollow |
| Lubrication | PAG, Standard Temperature |
| Nominal Ratio | 60 |
| Rated Torque Output | 576 lbf |
| Overhung Load | 1190 lbf |
| Bore Length | 5.41 in |
| Motor Compatibility | NEMA Motor |
| Input Style | Quill |
| Frame Size | 56C |
| Suitable For Washdown | No |
| Seal Type | Single-Lip Contact |
| Thermal Horsepower Rating | 0.8 hp |
| Mounting Bolt Pattern Length | 4.19 in |
| Output Bore Diameter | 1 in |
| Housing Material | Cast Iron |
| Horsepower Input | 0.43 hp |
| Mounting Bolt Pattern Width | 2.75 in |
| Horsepower Output | 0.27 hp |
| Base to Output Center Height | 1.99 in |
| Paint Type | White Epoxy |
| Weight | 28.0 LB |
| EAN or UPC | 782476206253 |

