- 1.75 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- Right Output
| Output Shaft Diameter | 0.875 in |
| Suitable For Washdown | Yes |
| Base to Output Center Height | 1.99 in |
| Frame Size | 56C |
| Housing Material | Cast Iron |
| Output Style | Right |
| Mounting Bolt Pattern Length | 4.19 in |
| Nominal Ratio | 5 |
| Seal Type | Two-Piece Harsh Duty |
| Center to End of Shaft | 4.31 in |
| Overhung Load | 1050 lbf |
| Rated Torque Output | 430 lbf |
| Paint Type | Stainless Epoxy |
| Horsepower Input | 2.59 hp |
| Motor Compatibility | NEMA Motor |
| Thermal Horsepower Rating | 3.97 hp |
| Mounting Bolt Pattern Width | 2.75 in |
| Lubrication | PAG, Standard Temperature |
| Center Distance | 1.75 in |
| Horsepower Output | 2.39 hp |
| Shaft Length Output | 1.74 in |
| Output Shaft | Right (Solid B) |
| Input Style | Quill |
| Weight | 43.0 LB |
| EAN or UPC | 782476047313 |

