- 1.75 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- 5.41 in Bore Length
- Hollow Output
| Mounting Bolt Pattern Width | 2.75 in |
| Thermal Horsepower Rating | 2.01 hp |
| Horsepower Input | 1.27 hp |
| Paint Type | Stainless Epoxy |
| Bore Length | 5.41 in |
| Horsepower Output | 1.08 hp |
| Suitable For Washdown | Yes |
| Output Style | Hollow |
| Base to Output Center Height | 1.99 in |
| Input Style | Quill |
| Motor Compatibility | NEMA Motor |
| Output Bore Diameter | 1 in |
| Center Distance | 1.75 in |
| Mounting Bolt Pattern Length | 4.19 in |
| Lubrication | PAG, Standard Temperature |
| Seal Type | Two-Piece Harsh Duty |
| Frame Size | 140TC |
| Overhung Load | 1190 lbf |
| Nominal Ratio | 15 |
| Rated Torque Output | 583 lbf |
| Output Shaft | Hollow |
| Housing Material | Cast Iron |
| Weight | 43.0 LB |
| EAN or UPC | 782476047856 |

