- 1.75 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- 5.41 in Bore Length
- Hollow Output
| Mounting Bolt Pattern Length | 4.19 in |
| Rated Torque Output | 602 lbf |
| Suitable For Washdown | Yes |
| Output Shaft | Hollow |
| Lubrication | PAG, Standard Temperature |
| Overhung Load | 1190 lbf |
| Base to Output Center Height | 1.99 in |
| Horsepower Output | 0.84 hp |
| Frame Size | 56C |
| Thermal Horsepower Rating | 1.58 hp |
| Paint Type | Stainless Epoxy |
| Motor Compatibility | NEMA Motor |
| Center Distance | 1.75 in |
| Nominal Ratio | 20 |
| Seal Type | Two-Piece Harsh Duty |
| Output Bore Diameter | 1 in |
| Input Style | Quill |
| Mounting Bolt Pattern Width | 2.75 in |
| Housing Material | Cast Iron |
| Bore Length | 5.41 in |
| Output Style | Hollow |
| Horsepower Input | 1.03 hp |
| Weight | 24.82 LB |
| EAN or UPC | 782476047498 |

