- 1.75 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- Right Output
| Horsepower Output | 0.84 hp |
| Output Shaft Diameter | 0.875 in |
| Output Shaft | Right (Solid B) |
| Input Style | Quill |
| Overhung Load | 1190 lbf |
| Mounting Bolt Pattern Length | 4.19 in |
| Thermal Horsepower Rating | 1.58 hp |
| Shaft Length Output | 1.74 in |
| Seal Type | Two-Piece Harsh Duty |
| Nominal Ratio | 20 |
| Center to End of Shaft | 4.31 in |
| Base to Output Center Height | 1.99 in |
| Horsepower Input | 1.03 hp |
| Output Style | Right |
| Rated Torque Output | 602 lbf |
| Suitable For Washdown | Yes |
| Mounting Bolt Pattern Width | 2.75 in |
| Lubrication | PAG, Standard Temperature |
| Center Distance | 1.75 in |
| Housing Material | Cast Iron |
| Frame Size | 56C |
| Motor Compatibility | NEMA Motor |
| Paint Type | Stainless Epoxy |
| Weight | 43.0 LB |
| EAN or UPC | 782476047474 |

