- 1.75 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- 5.41 in Bore Length
- Hollow Output
| Horsepower Output | 0.34 hp |
| Paint Type | Stainless Epoxy |
| Bore Length | 5.41 in |
| Center Distance | 1.75 in |
| Frame Size | 56C |
| Horsepower Input | 0.51 hp |
| Rated Torque Output | 608 lbf |
| Mounting Bolt Pattern Length | 4.19 in |
| Mounting Bolt Pattern Width | 2.75 in |
| Lubrication | PAG, Standard Temperature |
| Overhung Load | 1190 lbf |
| Seal Type | Two-Piece Harsh Duty |
| Housing Material | Cast Iron |
| Nominal Ratio | 50 |
| Output Shaft | Hollow |
| Base to Output Center Height | 1.99 in |
| Output Bore Diameter | 1 in |
| Suitable For Washdown | Yes |
| Output Style | Hollow |
| Motor Compatibility | NEMA Motor |
| Input Style | Quill |
| Thermal Horsepower Rating | 0.9 hp |
| Weight | 43.0 LB |
| EAN or UPC | 782476047658 |

