- 1.75 in Center Distance
- Cast Iron Housing Material
- 5.41 in Bore Length
- Hollow Output
| Output Shaft | Hollow |
| Bore Length | 5.41 in |
| Lubrication | PAG, Standard Temperature |
| Input Shaft Diameter | 0.625 in |
| Output Style | Hollow |
| Housing Material | Cast Iron |
| Mounting Bolt Pattern Length | 4.19 in |
| Mounting Bolt Pattern Width | 2.75 in |
| Horsepower Input | 1.27 hp |
| Nominal Ratio | 15 |
| Output Bore Diameter | 1 in |
| Thermal Horsepower Rating | 2.01 hp |
| Overhung Load | 1190 lbf |
| Horsepower Output | 1.08 hp |
| Base to Output Center Height | 1.99 in |
| Shaft Length Input | 1.15 in |
| Suitable For Washdown | No |
| Center Distance | 1.75 in |
| Input Style | Separate |
| Seal Type | Single-Lip Contact |
| Rated Torque Output | 583 lbf |
| Paint Type | Standard |
| Weight | 28.0 LB |
| EAN or UPC | 782475747511 |

