- 1.75 in Center Distance
- Cast Iron Housing Material
- Left
- Right Output
| Box Width | 4.89 in |
| Input Style | Separate |
| Output Shaft Diameter | 0.875 in |
| Input HP @ RPM | 0.6 hp @ 1750 rpm |
| Suitable For Washdown | No |
| Frame | N/A |
| Base to Output Center Height | 1.99 in |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Input Shaft Diameter | 0.625 in |
| Shaft Length Output | 1.74 in |
| Mounting Bolt Pattern Width | 2.75 in |
| Output Configuration | Left & Right Output |
| Paint Type | Standard |
| Box Length | 5 1/2 in |
| Ratio | 40:1 |
| Frame Size | Shaft Input, Not a C-Face |
| Box Height | 5.85 in |
| Center Distance | 1.75 in |
| Rated Torque Output | 627 lbf |
| Horsepower Output | 0.43 hp |
| Thermal Horsepower Rating | 1.09 hp |
| Output Torque @ RPM | 627 in lb @ 1750 rpm |
| Torque Out @ 1750 rpm | 627 in lb |
| Mounting Bolt Pattern Length | 4.19 in |
| Motor Application | General Purpose |
| Center to End of Shaft | 4.31 in |
| Shaft Length Input | 1.15 in |
| Nominal Ratio | 40 |
| Horsepower Input | 0.6 hp |
| Output Style | Left, Right |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Input Configuration | Shaft Input |
| Output Shaft | Double (Solid) |
| Seal Type | Single-Lip Contact |
| Input (Shaft or Bore) Size | 5/8 in |
| Overhung Load | 1190 lbf |
| Lubrication | PAG, Standard Temperature |
| HP @ RPM | 0.5 hp @ 1800 rpm |
| Output (Shaft or Bore) Size | 7/8 in |
| Housing Material | Cast Iron |
| Weight | 28.0 LB |
| EAN or UPC | 782475747672 |

