- 1 3/4" Bolt Centers
- 12" to 18" Arm Length
- Use With #17 Reducer
description
- Tie rod kits are available for restraining hollow shaft reducers.
includes
- Fulcrum
- Reducer mounting bracket
- Mounting hardware
- Tie rods
- Turnbuckle
| Arm Length [Max] | 18 in |
| Use With | #17 Reducer |
| Arm Length [Min] | 12 in |
| Bolt Centers | 1 3/4 in |
| Weight | 2.91 LB |
| EAN or UPC | 782475470136 |

