- 180 in Pitch Length
- 5 in Belt Width
- Neoprene Rubber Body Material
features
- Synchronized, no-slip transmission
- Approximately 98% efficient
- Virtually no backlash
- Constant linear velocity
- Drive ratios to 8.5:1
- Tough, tensile cords, no stretch fiberglass
- Durable neoprene rubber body
- Long wearing nylon duck facing
- Oil-, heat-, and ozone-resistant
| Pitch | 1.250 in |
| Inch/Metric | Inch |
| Standard | RMA |
| Belt Width | 5 in |
| No. of Teeth | 144 |
| Belt Size | XXH |
| Belt Style | Single Sided |
| Material | Neoprene Rubber Body |
| Pitch Length | 180 in |
| Weight | 20.79 LB |
| EAN or UPC | 782475172122 |

