- Biological Contact Torque-Arm Shaft Mount Speed Reducer
- Left Hand Assembly
- 1 1/2" Input Shaft
- 170.44:1 Ratio
| Drive Shaft Size | 1 1/2 in |
| Assembly Type | Left Hand |
| Ratio | 170.44:1 |
| Weight | 1392.0 LB |
| EAN or UPC | 782475277810 |
| Drive Shaft Size | 1 1/2 in |
| Assembly Type | Left Hand |
| Ratio | 170.44:1 |
| Weight | 1392.0 LB |
| EAN or UPC | 782475277810 |