- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 18 Tooth
- 1 in Belt Width
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Hub Dia. | 2 1/4 in |
| Type | DF-1 |
| Belt Size | H |
| Bore Range [Max] | 1.375 in |
| Pitch Diameter | 2.865 in |
| Finished Bore | N/A |
| Bore Range [Min] | 0.625 in |
| Outside Dia. | 2.811 in |
| Belt Pitch | 1/2 in |
| Hub Projection | 3/4 in |
| Belt Width | 1 in |
| No. of Teeth | 18 |
| Bushing Type | None |
| Length Through Bore | 2 in |
| Bushing Series | N/A |
| Bore Type | Rough Bore |
| Weight | 2.86 LB |
| EAN or UPC | 782475421350 |

