- 38 in Face Width
- 18 in Outer Diameter
- XT60 Bushing Series
- XT Bushing
| Bushing Type | XT |
| Bushing Series | XT60 |
| Pulley Type | Drum |
| Weight | 375.0 LB |
| EAN or UPC | 782477224065 |
| Bushing Type | XT |
| Bushing Series | XT60 |
| Pulley Type | Drum |
| Weight | 375.0 LB |
| EAN or UPC | 782477224065 |