- 18" Outside Diameter
- 4 1/4" Width
- 3020 Bushing Required
- 7/8" to 3" Bore Range
features
- Shelf-to-shaft without costly reboring, keyseating or machining
- Gray iron casting
- Statically balanced
| Bushing Series | 3020 |
| Type | B-3 |
| Bore Range [Max] | 3 in |
| Pitch Diameter | 18 in |
| E (in) | 0.13 |
| Overall Length | 4.25 in |
| Length Through Bore | 2 in |
| Bore Range [Min] | 0.875 in |
| Belt Size | 1422V, 1922V, 1930V, 2322V, 2530V, 2926V, 3230HV |
| M | 2.13 in |
| Outside Dia. | 18 in |
| Bushing Type | Taperlock |
| Material | Cast Iron |
| Weight | 50.09 LB |
| EAN or UPC | 782475148479 |

