- 44 in Face Width
- 18 in Outer Diameter
- XT30 Bushing Series
- XT Bushing
| Bushing Series | XT30 |
| Bushing Type | XT |
| Pulley Type | Drum |
| Weight | 610.0 LB |
| EAN or UPC | 782476838454 |
| Bushing Series | XT30 |
| Bushing Type | XT |
| Pulley Type | Drum |
| Weight | 610.0 LB |
| EAN or UPC | 782476838454 |