- 1 3/16 in Wide, 53 in Long, 3/8 in High, with a 30 ° angle V
applications
- Adjustable speed drive applications
features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Angle of Sheave Groove | 30 ° |
| Cross Section Width | 1 3/16 in |
| Pitch Length | 53 in |
| Cross Section Height | 3/8 in |
| Belt Size | 1930V |
| Weight | 1.23 LB |
| EAN or UPC | 782475649914 |

