- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 19 Tooth
- 1 in Belt Width
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- If the drive has more than three pulleys, every other pulley should be flanged
| Bushing Series | N/A |
| Length Through Bore | 2 in |
| Hub Projection | 3/4 in |
| Type | DF-1 |
| Bore Range [Min] | 0.625 in |
| Outside Dia. | 2.97 in |
| Belt Pitch | 1/2 in |
| Hub Dia. | 2.38 in |
| Pitch Diameter | 3.024 in |
| Bore Type | Rough Bore |
| Finished Bore | N/A |
| No. of Teeth | 19 |
| Bore Range [Max] | 1.5 in |
| Belt Size | H |
| Belt Width | 1 in |
| Bushing Type | None |
| Weight | 3.21 LB |
| EAN or UPC | 782475421039 |

