- "N" Bushing For Steel Split Pulleys
| Outside Dia. | 1.9375 in |
| Length Through Bore | 3 in |
| Bushing Series | N |
| Bore Size | 1 in |
| Bushing Type | Straight Bore Split Bushing |
| Weight | 0.75 LB |
| EAN or UPC | 782475028580 |
| Outside Dia. | 1.9375 in |
| Length Through Bore | 3 in |
| Bushing Series | N |
| Bore Size | 1 in |
| Bushing Type | Straight Bore Split Bushing |
| Weight | 0.75 LB |
| EAN or UPC | 782475028580 |