- Two Piece Clamp Coupling
- 1" Bore
- 3 5/8" OD
- 5 1/4" Long
- Cast Iron
features
- Axially split to clamp on shafts of the same diameter
| O.D. | 3.625 in - 3 5/8 in |
| Length | 5 1/4 in |
| Finish | N/A |
| Screw Size | 3/8 in |
| Bore B | 1.000 in - 1 in |
| Keyway | With Keyway |
| Material | Cast Iron |
| Bore A | 1.000 in - 1 in |
| Coupling Type | Two Piece |
| Recessed Screw | No |
| Weight | 6.17 LB |
| EAN or UPC | 782475006946 |

