- One Piece Solid Collar
- 1 in ID x 1 5/8 in OD x 5/8 in Wide
- Stainless Steel, Plain Finish
| Recessed Screw | Yes |
| Inch/Metric | Inch |
| O.D. | 1.625 in - 1 5/8 in |
| Screw Size | 5/16-24 UNF |
| Material | Stainless Steel |
| Collar Style | One Piece - Solid |
| Finish | Plain |
| Set Screw | 1 |
| I.D. | 1.000 in - 1 in |
| Weight | 0.16 LB |
| EAN or UPC | 782475161799 |

