- 1 Groove
- 2.87" Outside Diameter
- 1/2" Bore
- 3L Belt Size
- One Side Movable
applications
- Conveyors
- Pumps
- Fans
- Mixers
- Ventilators
features
- Durable cast iron
- Statically balanced
- Approximate adjustment range 1.3:1
- Positive locking of adjustment settings
| Finished Bore | 1/2 in |
| 3L Pitch [Min] | 1.800 in |
| Pitch Diameter [Min] | 1.8 in |
| Overall Length | 1.656 in |
| Face Width [Min] | 9/16 in |
| Bushing Series | N/A |
| Belt Size | 3L |
| Outside Dia. | 2.87 in |
| Belt Match | 1 |
| Bore Range [Min] | N/A |
| No. of Grooves | 1 |
| Side Moveable | One |
| Type | 1 |
| K (in) | 0.59375 in |
| Bushing Type | None |
| Face Width [Max] | 13/16 in |
| Bore Range [Max] | N/A |
| 3L Pitch [Max] | 2.700 in |
| Keyway Size | 1/8 x 1/16 |
| Weight | 1.1 LB |
| EAN or UPC | 775829146689 |

