- 1 Groove
- 5.35" Outside Diameter
- 3/4" Bore
- 3L, A (4L), B (5L), or 5V Belt Size
- One Side Movable
applications
- Conveyors
- Pumps
- Fans
- Mixers
- Ventilators
features
- Durable cast iron
- Statically balanced
- Approximate adjustment range 1.3:1
- Positive locking of adjustment settings
| Bore Range [Min] | N/A |
| Pitch Diameter [Max] | 5.3 in |
| G [Min] | 1/2 in |
| Overall Length | 1.875 in |
| Pitch Diameter [Min] | 3.9 in |
| A (4L) Pitch Dia. [Max] | 5 in |
| Face Width [Min] | 11/16 in |
| Face Width [Max] | 1 1/16 in |
| Belt Size | A, B, 3L, 4L, 5L, 5V |
| Side Moveable | One |
| B (5L) Pitch Dia. [Min] | 4.3 in |
| No. of Grooves | 1 |
| Bore Range [Max] | N/A |
| Keyway Size | 3/16 x 3/32 |
| 3L Pitch [Min] | 3.900 in |
| K (in) | 0.6563 in |
| Bushing Series | N/A |
| Bushing Type | None |
| Material | Cast Iron |
| Type | 1 |
| Belt Match | 1 |
| Finished Bore | 3/4 in |
| B (5L) Pitch Dia. [Max] | 5.3 in |
| Outside Dia. | 5.35 in |
| 3L Pitch [Max] | 4.700 in |
| A (4L) Pitch Dia. [Min] | 4 in |
| G [Max] | 7/8 in |
| Weight | 3.8 LB |
| EAN or UPC | 775829145583 |

