- 1 Groove
- 6" Outside Diameter
- 3/4" Bore
- 3L, A (4L), B (5L), or 5V Belt Size
- One Side Movable
applications
- Conveyors
- Pumps
- Fans
- Mixers
- Ventilators
features
- Durable cast iron
- Statically balanced
- Approximate adjustment range 1.3:1
- Positive locking of adjustment settings
| B (5L) Pitch Dia. [Min] | 4.3 in |
| Overall Length | 1.656 in |
| Material | Cast Iron |
| No. of Grooves | 1 |
| Belt Size | A, B, 3L, 4L, 5L, 5V |
| K (in) | 0.4375 in |
| Face Width [Max] | 1 1/4 in |
| Bore Range [Max] | N/A |
| G [Max] | 1.031 in |
| Belt Match | 1 |
| Type | 2 |
| Outside Dia. | 6 in |
| G [Min] | 0.656 in |
| Pitch Diameter [Min] | 4.2 in |
| A (4L) Pitch Dia. [Min] | 4.20 in |
| Keyway Size | 3/16 x 3/32 |
| Face Width [Min] | 7/8 in |
| Side Moveable | One |
| Finished Bore | 3/4 in |
| Bushing Series | N/A |
| Pitch Diameter [Max] | 5.5 in |
| Bore Range [Min] | N/A |
| Bushing Type | None |
| B (5L) Pitch Dia. [Max] | 5.5 in |
| A (4L) Pitch Dia. [Max] | 5.20 in |
| Weight | 6.5 LB |
| EAN or UPC | 775829145620 |

