- Two Piece Split Collar
- 2 1/2 in ID x 4 7/8 in OD x 2 in Wide
- Iron, Plain Finish
| I.D. | 2.500 in - 2 1/2 in |
| O.D. | 4.875 in - 4 7/8 in |
| Inch/Metric | Inch |
| Recessed Screw | Yes |
| Set Screw | 1 |
| Material | Iron |
| Finish | Plain |
| Collar Style | Two Piece - Split |
| Weight | 4.23 LB |
| EAN or UPC | 782475008100 |

