- Two Piece Clamp Coupling
- 2 11/16" Bore
- 6 3/4" OD
- 10 9/16" Long
- Cast Iron
| Bore A | 2.6875 in - 2 11/16 in |
| Material | Cast Iron |
| Length | 10 9/16 in |
| Recessed Screw | No |
| Keyway | With Keyway |
| Bore B | 2.6875 in - 2 11/16 in |
| O.D. | 6.750 in - 6 3/4 in |
| Finish | N/A |
| Coupling Type | Two Piece |
| Weight | 43.2 LB |
| EAN or UPC | 782475007103 |

