- Two Piece Clamp Coupling
- 2 15/16" Bore
- 7 1/2" OD
- 11 3/8" Long
- Cast Iron
features
- Axially split to clamp on shafts of the same diameter
| Keyway | With Keyway |
| Coupling Type | Two Piece |
| O.D. | 7.500 in - 7 1/2 in |
| Material | Cast Iron |
| Bore A | 2.9375 in - 2 15/16 in |
| Screw Size | 3/4 in |
| Recessed Screw | No |
| Bore B | 2.9375 in - 2 15/16 in |
| Length | 11 3/8 in |
| Finish | N/A |
| Weight | 55.41 LB |
| EAN or UPC | 782475007110 |

