- Two Piece Clamp Coupling
- 2 3/16" Bore
- 6" OD
- 8 5/8" Long
- Cast Iron
features
- Axially split to clamp on shafts of the same diameter
| Material | Cast Iron |
| Length | 8 5/8 in |
| Bore A | 2.1875 in - 2 3/16 in |
| Keyway | With Keyway |
| Recessed Screw | No |
| Screw Size | 5/8 in |
| Bore B | 2.1875 in - 2 3/16 in |
| Finish | N/A |
| O.D. | 6.000 in - 6 in |
| Coupling Type | Two Piece |
| Weight | 29.36 LB |
| EAN or UPC | 782475007066 |

