- "SF" Bushing For Steel Split Pulley
| Bushing Series | SF |
| Length Through Bore | 2.375 in |
| Bushing Type | Straight Bore Split Bushing |
| Outside Dia. | 2.4375 in |
| Bore Size | 2.1875 in |
| Weight | 0.71 LB |
| EAN or UPC | 782475028719 |
| Bushing Series | SF |
| Length Through Bore | 2.375 in |
| Bushing Type | Straight Bore Split Bushing |
| Outside Dia. | 2.4375 in |
| Bore Size | 2.1875 in |
| Weight | 0.71 LB |
| EAN or UPC | 782475028719 |