- One Piece Solid Collar
- 2 3/16 in ID x 3 1/4 in OD x 15/16 in Wide
- Steel, Plain Finish
| Collar Style | One Piece - Solid |
| Screw Size | 1/2-13 UNC |
| Inch/Metric | Inch |
| O.D. | 3.250 in - 3 1/4 in |
| Material | Steel |
| Recessed Screw | Yes |
| Finish | Plain |
| I.D. | 2.188 in - 2 3/16 in |
| Set Screw | 1 |
| Weight | 1.15 LB |
| EAN or UPC | 782475019571 |

