- Two Piece Clamp Coupling
- 2 3/4" Bore
- 6 3/4" OD
- 10 9/16" Long
- Cast Iron
features
- Axially split to clamp on shafts of the same diameter
| Finish | N/A |
| Screw Size | 05/08/2024 |
| Keyway | With Keyway |
| Bore B | 2.750 in - 2 3/4 in |
| Keyway Size | 5/8 x 5/16 |
| No. of Cap Screws | 6 |
| Bore A | 2.750 in - 2 3/4 in |
| O.D. | 6.750 in - 6 3/4 in |
| Coupling Type | Two Piece |
| Length | 10 9/16 in |
| Recessed Screw | No |
| Material | Cast Iron |
| Weight | 41.71 LB |
| EAN or UPC | 782475007073 |

